This product requires certification to purchase.

24 x 4 in. Aluminum Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 24 x 4 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A4ADFC24
  • Item #2367095
  • Manufacturer Part #4ADFC24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 24 x 4 in. Aluminum Gas Vent Pipe

  • Fast #
  • Part #A4ADFC24
  • Item #2367095
  • Manufacturer Part #4ADFC24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double-wall corrugated aluminum with B vent ends
  • Can be used anywhere B vent is used, except where it passes through walls, floors, ceilings, and inside enclosures
  • May be compressed to fit
  • Requires Certification

Documents


Specifications

Collection:
AmeriVent®
Diameter:
4 in
Diameter - Inside 1:
4 in
Diameter - Outside:
4-1/2 in
Duct Size:
4 in
Length:
24 in
Material:
Aluminum
Vent Duct Shape:
Round