This product requires certification to purchase.

10 x 4 in. Gripper Support

You last purchased this on
 
American Metal Products

AmeriVent® 10 x 4 in. Gripper Support

  • Fast #
  • Part #A4EGS
  • Item #2880244
  • Manufacturer Part #4EGS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 10 x 4 in. Gripper Support

  • Fast #
  • Part #A4EGS
  • Item #2880244
  • Manufacturer Part #4EGS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 1:
4-1/2 in
Length:
10 in
Material:
Aluminum, Steel
Product Type:
Gripper Support