This product requires certification to purchase.

12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A6E12
  • Item #44094
  • Manufacturer Part #6E12
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A6E12
  • Item #44094
  • Manufacturer Part #6E12
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Outside:
6-1/2 in
Duct Size:
6 in
Length:
12 in
Material:
Aluminum, Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent