This product requires certification to purchase.

7 in. Type B Gas Vent High Wind Cap

You last purchased this on
 
American Metal Products

AmeriVent® 7 in. Type B Gas Vent High Wind Cap

  • Fast #
  • Part #A7RCW
  • Item #1808658
  • Manufacturer Part #7RCW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 7 in. Type B Gas Vent High Wind Cap

  • Fast #
  • Part #A7RCW
  • Item #1808658
  • Manufacturer Part #7RCW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12-7/8 in
Diameter - Inside 1:
7 in
Diameter - Inside 2:
8 in
Length:
9-1/2 in
Material:
Aluminum, Steel