This product requires certification to purchase.

8 in. Type B Gas Vent High Wind Cap

You last purchased this on
 
American Metal Products

AmeriVent® 8 in. Type B Gas Vent High Wind Cap

  • Fast #
  • Part #A8CW
  • Item #1808659
  • Manufacturer Part #8CW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 8 in. Type B Gas Vent High Wind Cap

  • Fast #
  • Part #A8CW
  • Item #1808659
  • Manufacturer Part #8CW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
12-7/8 in
Diameter - Inside 1:
8 in
Diameter - Inside 2:
7-5/8 in
Length:
10 in
Material:
Aluminum, Steel