This product requires certification to purchase.

You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A8RCW
  • Item #1808660
  • Manufacturer Part #8RCW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent®

  • Fast #
  • Part #A8RCW
  • Item #1808660
  • Manufacturer Part #8RCW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
8 in
Height:
10 in
Length:
13 in
Material:
Aluminum
Vent Duct Shape:
Round
Width:
13 in