9 in. Type B Gas Vent Jet Cap
AmeriVent® 9 in. Type B Gas Vent Jet Cap
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 15-3/4 in
- Diameter - Inside 1:
- 9 in
- Length:
- 7-1/2 in
- Material:
- Aluminum, Steel
- UL Listed:
- Yes