This product requires certification to purchase.

Bell Type Reducer 28 ga Aluminum

You last purchased this on
 
American Metal Products

AmeriVent® Bell Type Reducer 28 ga Aluminum

  • Fast #
  • Part #A43BTR
  • Item #1277420
  • Manufacturer Part #4-3BTR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® Bell Type Reducer 28 ga Aluminum

  • Fast #
  • Part #A43BTR
  • Item #1277420
  • Manufacturer Part #4-3BTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2592
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Diameter - Inside 2:
3 in
Gauge (metal):
28 ga
Material:
Steel
Product Type:
Bell Type Reducer