This product requires certification to purchase.

Bell Type Reducer 28 ga Aluminum

You last purchased this on
 
American Metal Products

AmeriVent® Bell Type Reducer 28 ga Aluminum

  • Fast #
  • Part #A63BTR
  • Item #1277362
  • Manufacturer Part #6-3BTR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® Bell Type Reducer 28 ga Aluminum

  • Fast #
  • Part #A63BTR
  • Item #1277362
  • Manufacturer Part #6-3BTR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Length:
3 in
Material:
Aluminum
Product Type:
Bell Type Reducer
Width:
6 in