This product requires certification to purchase.

5 in. Bucket Hanger

You last purchased this on
 
American Metal Products

AmeriVent® 5 in. Bucket Hanger

  • Fast #
  • Part #A5ABH
  • Item #1240954
  • Manufacturer Part #5ABH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 5 in. Bucket Hanger

  • Fast #
  • Part #A5ABH
  • Item #1240954
  • Manufacturer Part #5ABH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 204
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The bucket support and hanger is used for starting a vent at ceiling level
  • Supports provide proper clearance and automatic positioning
  • Designed to fit between 16" O.C. joists
  • Supports up to 30'
  • Requires Certification

Specifications

Diameter:
5 in
Diameter - Inside 1:
5 in
Material:
Aluminum, Steel
Product Type:
Bucket Hanger