This product requires certification to purchase.

Firestop Spacer Aluminum (1 Pair)

You last purchased this on
 
American Metal Products

AmeriVent® Firestop Spacer Aluminum (1 Pair)

  • Fast #
  • Part #A40FS
  • Item #1196316
  • Manufacturer Part #40FS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® Firestop Spacer Aluminum (1 Pair)

  • Fast #
  • Part #A40FS
  • Item #1196316
  • Manufacturer Part #40FS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Firestop spacers center vent in 16" O.C. stud space
  • Serve as a firestop at the ceiling level
  • Required component for type B 2 x 4 and multi story type BW installations
  • Requires Certification

Specifications

Diameter:
2 in
Length:
4 in
Material:
Aluminum
Package Quantity:
1 Pair
Product Type:
Firestop Spacer