This product requires certification to purchase.

14-39/50 x 5-3/8 x 4 in. Gas Vent Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 14-39/50 x 5-3/8 x 4 in. Gas Vent Flashing

  • Fast #
  • Part #A4CF
  • Item #1277412
  • Manufacturer Part #4CF
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 14-39/50 x 5-3/8 x 4 in. Gas Vent Flashing

  • Fast #
  • Part #A4CF
  • Item #1277412
  • Manufacturer Part #4CF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1740
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Model SW systems with vertical terminations
  • Can be used on roofs with a 2/12 to 8/12 pitch
  • This part comes with a tall storm collar, and is made of stainless steel construction
  • Clearances to combustibles still apply when passing through a combustible roof
  • Requires Certification

Specifications

Diameter:
14-39/50 in
Height:
5-3/8 in
Material:
Aluminum, Steel
Width:
4 in