This product requires certification to purchase.

1-1/2 in. Standard Galvanized Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 1-1/2 in. Standard Galvanized Flashing

  • Fast #
  • Part #A112F
  • Item #1277424
  • Manufacturer Part #11/2F
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 1-1/2 in. Standard Galvanized Flashing

  • Fast #
  • Part #A112F
  • Item #1277424
  • Manufacturer Part #11/2F
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double seamed construction for protection from leakage
  • Requires Certification

Specifications

Diameter:
1-1/2 in
Diameter - Inside 1:
1-1/2 in
Material:
Steel
Vent Type:
Standard