This product requires certification to purchase.

4 in. Standard Galvanized Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Standard Galvanized Flashing

  • Fast #
  • Part #A40F
  • Item #255754
  • Manufacturer Part #40F
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 in. Standard Galvanized Flashing

  • Fast #
  • Part #A40F
  • Item #255754
  • Manufacturer Part #40F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The all-pitch flashing is installed either parallel or perpendicular to the roof ridge
  • The standard flashing fits flat to 5/12 pitch roof
  • Requires Certification

Specifications

Diameter:
4 in
Diameter - Inside 1:
4 in
Height:
4-1/2 in
Length:
23 in
Material:
Aluminum, Steel
Width:
14 in