This product requires certification to purchase.

Gas Vent Tee 6 in. Aluminum Alloy and Galvanized Steel

You last purchased this on
 
American Metal Products

Gas Vent Tee 6 in. Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6ET3
  • Item #1255837
  • Manufacturer Part #6ET-3
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

Gas Vent Tee 6 in. Aluminum Alloy and Galvanized Steel

  • Fast #
  • Part #A6ET3
  • Item #1255837
  • Manufacturer Part #6ET-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Transitions a system from horizontal to vertical orientation
  • Branch and trunk diameters of the standard tee are the same size
  • For smaller branch sizes, use a reducing tee up to 6" size
  • For larger sizes, use an increaser with a standard tee
  • Features a branch with a smaller diameter than its trunk size, and provides a convenient connection of the furnace and water heater to a common vent
  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
3 in
Length:
11-1/2 in
Material:
Aluminum, Steel