This product requires certification to purchase.

12 x 1/8 in. EPDM Full Face Gasket

You last purchased this on
 
American Packing and Gasket

12 x 1/8 in. EPDM Full Face Gasket

  • Fast #
  • Part #A0723RF125X12
  • Item #4932701
  • Manufacturer Part #0723RF125X12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Packing and Gasket

12 x 1/8 in. EPDM Full Face Gasket

  • Fast #
  • Part #A0723RF125X12
  • Item #4932701
  • Manufacturer Part #0723RF125X12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
  • Excellent chemical resistance and high 800 psi tensile strength
  • Excellent electrical properties
  • Not oil resistant
  • Bolt pattern: 150#
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Ring Type Joint
IAPMO Listed:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Temperature Range:
-20 to 220 Deg F
Thickness:
0.125 in
UL Listed:
No