Hydraulic Power Pack
Hydraulic Power Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 28 in
- Horsepower:
- 13 hp
- Length:
- 29 in
- Portable:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Weight:
- 201 lb
- Width:
- 24 in