This product requires certification to purchase.

20 ft. Ratchet Tie-Down with S-Hook

You last purchased this on
 
American Presto

20 ft. Ratchet Tie-Down with S-Hook

  • Fast #
  • Part #A25TIE220
  • Item #1966933
  • Manufacturer Part #25-TIE220
4.4 out of 5 Customer Rating
You last purchased this on
 
American Presto

20 ft. Ratchet Tie-Down with S-Hook

  • Fast #
  • Part #A25TIE220
  • Item #1966933
  • Manufacturer Part #25-TIE220
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
20 ft
Tool Type:
Ratchet Strap with S-Hook
Weight:
2.750 lb
Width:
2 in