24 x 36 in. Framed Mirror in White
24 x 36 in. Framed Mirror in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Product Type:
- Framed Mirror
- Size:
- 24 in x 36 in
- Width:
- 24 in