36 in. Horizontal and Vertical Mirror
36 in. Horizontal and Vertical Mirror
Frequently Purchased Together
Product Details
Product Details
- 36 in w x 36 in h
- White paper wrapped 3" MDF frame
- 3/16 in glass with 1 in bevel
- Category 1 safety back
- Standard D ring hanger
- Vertical or horizontal installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Installation Type:
- Horizontal, Vertical
- Medicine Cabinet Part Type:
- Mirror
- Mirror Edge:
- Beveled Edge
- Shape:
- Square
- UL Listed:
- No
- Width:
- 36 in