This product requires certification to purchase.

36 in. Horizontal and Vertical Mirror in Espresso

You last purchased this on
 
American Pride

36 in. Horizontal and Vertical Mirror in Espresso

  • Fast #
  • Part #AFE3636B311
  • Item #8879804
  • Manufacturer Part #FE3636B311
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Pride

36 in. Horizontal and Vertical Mirror in Espresso

  • Fast #
  • Part #AFE3636B311
  • Item #8879804
  • Manufacturer Part #FE3636B311
5 out of 5 Customer Rating

X Points
Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36 in w x 36 in h
  • Espresso paper wrapped 3" MDF frame
  • 3/16 in glass with 1 in bevel
  • Category 1 safety back
  • Standard D ring hanger
  • Vertical or horizontal installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Espresso
Height:
36 in
Installation Type:
Horizontal, Vertical
Medicine Cabinet Part Type:
Mirror
Mirror Edge:
Beveled Edge
Shape:
Square
UL Listed:
No
Width:
36 in