48 x 29-13/16 in. Surface Mount Medicine Cabinet
48 x 29-13/16 in. Surface Mount Medicine Cabinet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Height:
- 29-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Lights Included:
- No
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 6
- Size:
- 48 in x 29-13/16 in x 4-1/4 in
- UL Listed:
- No
- Width:
- 48 in