58 x 36 in. Framed Rectangle Mirror in White
58 x 36 in. Framed Rectangle Mirror in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 58 in
- Product Type:
- Framed Mirror
- Width:
- 36 in