Medicine Cabinet with Beveled Oval Mirror Door in White
Medicine Cabinet with Beveled Oval Mirror Door in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frameless Oval Bevel
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Glass Type:
- Beveled
- Height:
- 31-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Plastic
- Material Type:
- Polystyrene
- Width:
- 21-1/4 in