42 x 36 in. Overlay MDF Mirror Frame Kit in White
Professional 42 x 36 in. Overlay MDF Mirror Frame Kit in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 42 x 36" mirror overlay frame kit
- 4 precut white wrapped MDF pieces
- Hides mirror clips and blemishes
- Easy assembly with included bow tie connectors and double-sided adhesive
- Includes low-profile mirror clips and glue
- Polyurethane adhesive recommended for permanent installation (not included)
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Professional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Length:
- 1 in
- Material:
- MDF
- Product Type:
- Mirror Frame
- Shape:
- Rectangular
- Size:
- 42 in x 36 in
- UL Listed:
- No
- Width:
- 42 in