24-1/2 x 26 in. 3-Door Mirror Medicine Cabinet in White
Triview 24-1/2 x 26 in. 3-Door Mirror Medicine Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 24W x 26"H tri-view cabinet
- Surface mount body with particle board panels and wrapped white finish
- 1/2" beveled mirror
- 1 fixed and 2 adjustable shelves
- 3-way adjustable concealed hinges
- Some assembly required
- 28 Lbs.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Triview
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Glass Type:
- Mirror
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- MDF
- Size:
- 24 in W x 26 in H
- UL Listed:
- No
- Width:
- 24-1/2 in