0.5 gpf Piston Assembly
0.5 gpf Piston Assembly
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Flow Rate:
- 0.5 gpf
- Product Type:
- Piston Assembly
- UPC:
- 012611608414
- WaterSense Labeled:
- No