1-1/2 in. Vacuum Breaker
1-1/2 in. Vacuum Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- Brand Model Compatibility:
- Selectronic® 6063.013, 6063.513 and 6590.525
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Rubber
- WaterSense Labeled:
- No