1 in. Male Aerator
1 in. Male Aerator
Product Details
Product Details
- Used in Selectronic faucet with gooseneck spout
- Genuine American Standard repair part
- Easy to install
- Reliable performance
Specifications
- BAA Compliant:
- No
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Stream Type:
- Laminar Stream
- Thread Size:
- 1 in
- WaterSense Labeled:
- No