This product requires certification to purchase.

1.28 gpf Brass Bedpan Washer Kit in Polished Chrome

You last purchased this on
 
American Standard

1.28 gpf Brass Bedpan Washer Kit in Polished Chrome

Brand image
You last purchased this on
 
American Standard

1.28 gpf Brass Bedpan Washer Kit in Polished Chrome

  • Fast #
  • Part #A6047820002
  • Item #4729959
  • Manufacturer Part #6047820.002
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bedpan washer with straight down tube
  • Manual flush valve, 1.28 gpf
  • Stop valve and sweat solder assembly
  • Solid brass construction
  • Counter balanced pivot assembly keeps spray arm in last position
  • Brass spray arm
  • Includes EPDM vacuum breaker assembly for chemical resistance
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
CSA Certified:
CSA B125.3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Handle Type:
Lever
Installation Type:
Top Mount
Material:
Brass
Number of Handles:
Single Handle
Product Type:
Bedpan Washer Kit
UL Listed:
No
WaterSense Labeled:
Yes


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com