1.6 Elongated Bowl One Piece Toilet with Seat in White
1.6 Elongated Bowl One Piece Toilet with Seat in White
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece