This product requires certification to purchase.

59-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White

You last purchased this on
 
American Standard

109 Premium Series 59-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White

  • Fast #
  • Part #A3060109SLW
  • Item #7292130
  • Manufacturer Part #3060.109.SLW
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

109 Premium Series 59-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Left Drain in White

  • Fast #
  • Part #A3060109SLW
  • Item #7292130
  • Manufacturer Part #3060.109.SLW
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of durable, hi-gloss gelcoat
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Includes color matched trim, drain, overflow and safety grab bar
  • The faucet, drain and door are positioned on the right hand side of the bath
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features a watertight door system with a lifetime warranty on the door seal
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
109 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
32-1/4 in
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
37-1/2 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
59-1/2 in
Material:
Gelcoat
NSF Certified:
Yes
Number of Occupants:
1
Size:
59-1/2 in x 29-3/4 in
UL Listed:
UL 1795
Width:
29-3/4 in