48 x 28 in. 26-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White
119 Luxury Series 48 x 28 in. 26-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain in White
Product Details
Product Details
- Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
- The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
- Constructed of durable, hi-gloss acrylic
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Easy touch push button controls
- Includes color matched trim, drain, overflow and safety grab bar
- The faucet, drain and door are positioned on the left hand side of the bath
- Features a patented watertight door system with a lifetime warranty on the door seal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 45 gal
- Collection:
- 119 Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Door Swing:
- Inswing
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- Yes
- Floor to Overflow Height:
- 33-1/2 in
- Height:
- 37-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 48 in
- Material:
- Plastic, Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 26
- Number of Occupants:
- 1
- Overall Length:
- 48 in
- Overall Width:
- 28 in
- Size:
- 48 in x 28 in
- Soaking Depth:
- 33-1/2 in
- UL Listed:
- UL 1795
- Volts:
- 110V
- Width:
- 28 in