This product requires certification to purchase.

50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

You last purchased this on
 
American Standard

119 Luxury Series 50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3051119CRW
  • Item #7292398
  • Manufacturer Part #3051.119.CRW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

119 Luxury Series 50-1/2 x 30 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3051119CRW
  • Item #7292398
  • Manufacturer Part #3051.119.CRW
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Constructed of durable, hi-gloss acrylic
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Equipped with the quick drain system once activated it rapidly pumps the water out from within the tub, eliminating the long wait to safely open the door and exit the tub
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
55 gal
Collection:
119 Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
29-1/2 in
Drain Location:
Right
Drain Opening:
1-1/2 in
Height:
37-1/2 in
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
50-1/2 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
39
Number of Occupants:
1
Size:
50-1/2 in x 30 in
UL Listed:
UL 1795
Width:
30 in