This product requires certification to purchase.

1/2 in. NPT Diverter Valve

This product has been replaced by

1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
American Standard 1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
Manufacturer Part #RU531
You last purchased this on
 
American Standard

1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR523S
  • Item #7170898
  • Manufacturer Part #R523S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
American Standard 1/2 in. MPT Connection Pressure Balancing Valve with 3-Way Diverter
Manufacturer Part #RU531
American Standard

1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR523S
  • Item #7170898
  • Manufacturer Part #R523S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High quality brass casting for durability and long life
  • Built-in diverter allows the user to choose between 2 and 3 separate outlets
  • Wax thermostatic unit maintains the pre-selected constant water temperature
  • Hot and cold can be reversed
  • Spring-loaded check valves prevents the cross flow of hot and cold water
  • Integrated stop valves ensure easy cleaning and servicing
  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Maximum water temperature limit may be reduced to 104° or 109° F to reduce the risk of accidental scalding
  • Compatible with: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Times Square Shower Trim Kit, Moments Shower Trim Kit, Berwick Shower Trim Kit, Portsmouth Shower Trim Kit, Quentin Shower Trim Kit
  • Requires Certification
  • ADA Compliant


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Depth:
3-5/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT x NPT
Height:
7-3/4 in
IAPMO Listed:
No
Valve Size:
1/2 in
Valve Type:
Diverter Valve