This product requires certification to purchase.

1/2 in. NPT Diverter Valve

American Standard

Universal 1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR422S
  • Item #7170615
3.4 out of 5 Customer Rating
Brand image
American Standard

Universal 1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR422S
  • Item #7170615
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1001
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable cast brass valve body is excellent for high-use applications and prolonged contact with water
  • Controls water flow between 2
  • Inlets/outlets: 1/2" NPT
  • Two discrete/1 shared functions
  • Allows for shared flow between shower outlets
  • Limited lifetime warranty on function and finish
  • Trim must be ordered separately
  • Compatible with: Town Square Shower Trim Kit, Serin Shower Trim Kit, Green Tea Shower Trim Kit, Moments Shower Trim Kit, Times Square Shower Trim Kit, Berwick Shower Trim Kit with Lever Handle, Berwick Shower Trim Kit with Cross Handle, Portsmouth Shower Trim Kit with Lever Handle, Portsmouth Shower Trim Kit with Cross Handle, Quentin Shower Trim Kit
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal
Depth:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-1/8 in
IAPMO Listed:
No
Valve Size:
1/2 in
Valve Type:
Diverter Valve