This product requires certification to purchase.

2 in. Urinal Gasket

You last purchased this on
 
American Standard

2 in. Urinal Gasket

  • Fast #
  • Part #A0003990070A
  • Item #7346745
  • Manufacturer Part #000399-0070A
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

2 in. Urinal Gasket

  • Fast #
  • Part #A0003990070A
  • Item #7346745
  • Manufacturer Part #000399-0070A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Diameter - Outside:
2 in
Product Type:
Urinal Gasket
WaterSense Labeled:
No