2 in. Flapper
2 in. Flapper
Package Quantity Info:
Each: 1-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes chain and bead set
- Toilet flapper with adjustable float
- Float adjusts on beaded chain to accommodate a wide range of toilets
- Durable construction
- Reliable performance
- Easy to install
- Check the repair part information for your toilet to confirm compatibility
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 2403128
- Material:
- Plastic
- Size:
- 2 in
- WaterSense Labeled:
- No