This product requires certification to purchase.

20 x 14 in. 1-Hole Porcelain Floor Mount Service Sink White Whites

American Standard

20 x 14 in. 1-Hole Porcelain Floor Mount Service Sink White Whites

  • Fast #
  • Part #A9504999020
  • Item #4669687
  • Manufacturer Part #9504999.020
4.3 out of 5 Customer Rating
Brand image
American Standard

20 x 14 in. 1-Hole Porcelain Floor Mount Service Sink White Whites

  • Fast #
  • Part #A9504999020
  • Item #4669687
  • Manufacturer Part #9504999.020
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floor-mounted
  • Flushing rim
  • Siphon jet flushing action with bolt caps
  • For efficient operation of the sink, a minimum flowing water pressure of 25 PSI is required at the valve
  • White Only
  • Fixture conforms to ANSI/ASME A112.19.2M standards
  • Optional one, two or three rim guards available when specified and ordered accordingly (not shown)
  • Optional pedestal base (approximately 28" x 14" x 10") available when specified and ordered accordingly
  • (as shown)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Length:
21-3/16 in
Sink Bowl Size:
20 in x 27-3/16 in x 17-7/8 in
Sink Depth:
21-3/16 in
Sink Installation Type:
Floor Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
033056966990
Width:
20 in