This product requires certification to purchase.

59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

You last purchased this on
 
American Standard

215 Premium Series 59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3260215CRW
  • Item #7292460
  • Manufacturer Part #3260.215.CRW
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

215 Premium Series 59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #A3260215CRW
  • Item #7292460
  • Manufacturer Part #3260.215.CRW
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage for a soothing and invigorating therapeutic bathing experience; the Ozone Self-Cleaning Sanitation System helps keep your system running clean and efficient
  • Features the Air Spa system with 26 air jets delivering advanced water-based therapy the variable speed heated blower delivers thousands of bubbles that gently encourage circulation - the auto-purge cycle helps keep the system running clean and efficient
  • Multi-colored Chromatherapy light system positioned at the bottom of the bath creates a peaceful bathing experience
  • The full-sized, patented watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 15 year warranty on the tub shell and a 10 year warranty on all other components
  • Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
  • Constructed of durable, hi-gloss Acrylic with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
80 gal
Collection:
215 Premium Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
30-1/4 in
Drain Location:
Right
Height:
37-1/2 in
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
59-3/4 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
39
Size:
59-3/4 in x 32 in
UL Listed:
UL 1795
Width:
32 in