59-3/4 x 32 in. 13-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White
219 Luxury Series 59-3/4 x 32 in. 13-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
- Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
- The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
- Constructed of durable, hi-gloss acrylic
- Condensation channel
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Easy touch push button controls
- Features a patented watertight door system with a lifetime warranty on the door seal
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- 219 Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 30-1/4 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Height:
- 37-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 59-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 13
- Number of Occupants:
- 1
- Size:
- 59-3/4 in x 32 in
- UL Listed:
- UL 1795
- Width:
- 32 in