This product requires certification to purchase.

59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

219 Luxury Series 59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

Brand image
You last purchased this on
 
American Standard

219 Luxury Series 59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A3260219CLW
  • Item #7292035
  • Manufacturer Part #3260.219.CLW
4.5 out of 5 Customer Rating
59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Constructed of durable, hi-gloss acrylic
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • This tub is White in color and the faucet deck mount (faucet included in this model), drain and door are positioned on the left hand side of the bath
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7, ASME A112.19.15
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Combo
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
80 gal
Collection:
219 Luxury Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
30-1/4 in
Door Swing:
Inswing
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
Faucet Included:
Yes
Floor to Overflow Height:
33-1/2 in
Height:
37-1/2 in
IAPMO Listed:
Yes
Installation Type:
Built-in, 3 Wall Alcove
Length:
59-3/4 in
Material:
Plastic
NSF Certified:
Yes
Number of Jets:
39
Number of Occupants:
1
Overall Length:
59-1/2 in
Overall Width:
32 in
Size:
59-3/4 in x 32 in
Soaking Depth:
33-1/2 in
UL Listed:
UL 1795
Volts:
110V
Width:
32 in


Call for Pricing
Call for Pricing