This product requires certification to purchase.

3-3/10 in. Tailpiece in Chrome

You last purchased this on
 
American Standard

3-3/10 in. Tailpiece in Chrome

  • Fast #
  • Part #AM9629200020A
  • Item #7937470
  • Manufacturer Part #M962920-0020A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

3-3/10 in. Tailpiece in Chrome

  • Fast #
  • Part #AM9629200020A
  • Item #7937470
  • Manufacturer Part #M962920-0020A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Length:
3-3/10 in
Product Type:
Tailpiece