3 in. Silicone Flapper in White
3 in. Silicone Flapper in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 - Silicone Seals
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Name:
- White
- Material:
- Silicone
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 3 in