This product requires certification to purchase.

4-1/5 in. Plastic Conversion Kit for TRIMendous™, Berwick®, Colony PRO, Edgemere® and Fluent®

American Standard

4-1/5 in. Plastic Conversion Kit for TRIMendous™, Berwick®, Colony PRO, Edgemere® and Fluent®

  • Fast #
  • Part #AM9706450070A
  • Item #7922967
  • Manufacturer Part #M970645-0070A
3.9 out of 5 Customer Rating
Brand image
American Standard

4-1/5 in. Plastic Conversion Kit for TRIMendous™, Berwick®, Colony PRO, Edgemere® and Fluent®

  • Fast #
  • Part #AM9706450070A
  • Item #7922967
  • Manufacturer Part #M970645-0070A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Depth:
4-3/16 in
Faucet Part Type:
Conversion Kit
Fits Brand:
American Standard
Fits Model:
TRIMendous™, Berwick®, Colony PRO, Edgemere®, Fluent®
Height:
10-3/5 in
Length:
4-1/5 in
Material:
Plastic
NSF Certified:
Yes
UPC:
012611715662
Width:
1 in