40 gal. Lowboy 4.5kW Water Heater
40 gal. Lowboy 4.5kW Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Diameter:
- 24-1/4 in
- Drain Valve Material:
- Plastic
- End Connections:
- NPT
- Height:
- 36-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW