This product requires certification to purchase.

5-1/4 in. Rocker Assembly with Stopper in Polished Chrome

You last purchased this on
 
American Standard

5-1/4 in. Rocker Assembly with Stopper in Polished Chrome

  • Fast #
  • Part #A7522730020A
  • Item #4730512
  • Manufacturer Part #752273-0020A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

5-1/4 in. Rocker Assembly with Stopper in Polished Chrome

  • Fast #
  • Part #A7522730020A
  • Item #4730512
  • Manufacturer Part #752273-0020A
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 882
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with series A1583 model drains
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Assembly
IAPMO Listed:
Yes
Length:
5-1/4 in
Width:
5-1/2 in