This product requires certification to purchase.

5 in. Bathroom Sink Drain in Polished Chrome

American Standard

5 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #AM9534500020A
  • Item #5104799
  • Manufacturer Part #M953450-0020A
5 out of 5 Customer Rating
Brand image
American Standard

5 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #AM9534500020A
  • Item #5104799
  • Manufacturer Part #M953450-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 396
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Model:
American Standard 3808.101 Colony/Colony Soft Bidet Fitting
IAPMO Listed:
Yes
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Tailpiece Length:
5 in
Tailpiece Style:
Straight
UPC:
012611376962