50 gal. Tall 40 MBH Water Heater
50 gal. Tall 40 MBH Water Heater
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 40000
- Capacity:
- 50 gal
- Diameter:
- 20-5/16 in
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas, Propane
- Height:
- 57-3/4 in
- Lining of Tank:
- Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Uniform Energy Factor (UEF):
- 0.6
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall