59-1/2 x 29-3/4 in. Soaker Walk-In Bathtub with Left Drain in White
509 Value Series 59-1/2 x 29-3/4 in. Soaker Walk-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in grab bar
- Textured tub floor
- Freestanding metal support frame
- Easy access door system
- Built-in 17" chair height seat
- Built-in color-matched grab bar
- Extension kit to fit 60" (1524 mm) space
- Deck-mount tub filler
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.15, ASME A112.19.7
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- 509 Value Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 59-1/2 in
- Door Location:
- Left
- Door Swing:
- Inswing
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- Yes
- GSA Approved:
- No
- Grab Bar Included:
- Yes
- Height:
- 37-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Walk-in
- Length:
- 59-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 37-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Linear
- Pillow Included:
- No
- Seat to Overflow Height:
- 16 in
- Size:
- 59-1/2 in x 29-3/4 in
- UL Listed:
- UL 1795
- Watts:
- 1800 W
- Weight:
- 150 lb
- Width:
- 29-3/4 in